1 x 3/4 x 1/2 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee
1 x 3/4 x 1/2 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126 Class A
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Pressure - High:
- 175
- Pressure Class:
- 125#
- Product Type:
- Threaded Fitting
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes