1 x 3/4 x 2-13/100 in. Fitting x Press Copper Reducer

Part #MPF01337  |  Item #7342296  |  Manufacturer Part #PF 01337

$ 7.97 EACH
(Pricing is for 1 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 3/4 in

    Part #MPF01337Mfr. Part #PF 01337

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.97 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #MPF01339Mfr. Part #PF 01339

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.82 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #MPF01343Mfr. Part #PF 01343

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.81 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #MPF01345Mfr. Part #PF 01345

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.60 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #MPF01347Mfr. Part #PF 01347

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.27 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #MPF01350Mfr. Part #PF 01350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.96 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #MPF01351Mfr. Part #PF 01351

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.86 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #MPF01353Mfr. Part #PF 01353

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.05 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #MPF01355Mfr. Part #PF 01355

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.60 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #MPF01358Mfr. Part #PF 01358

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.40 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #MPF01359Mfr. Part #PF 01359

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.01 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #MPF01360Mfr. Part #PF 01360

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.99 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #MPF01362Mfr. Part #PF 01362

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.61 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #MPF01364Mfr. Part #PF 01364

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.89 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #MPF01367Mfr. Part #PF 01367

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 88.83 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #MPF01368Mfr. Part #PF 01368

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 103.31 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #MPF01369Mfr. Part #PF 01369

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 102.70 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #MPF01370Mfr. Part #PF 01370

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 73.10 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #MPF01376Mfr. Part #PF 01376

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.30 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #MPF01377Mfr. Part #PF 01377

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 109.98 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #MPF01378Mfr. Part #PF 01378

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.01 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #MPF01379Mfr. Part #PF 01379

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 118.92 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #MPF01387Mfr. Part #PF 01387

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.16 /EACH
    Added to your cart. View Cart
  • 4 in x 2-1/2 in

    Part #MPF01388Mfr. Part #PF 01388

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 138.30 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #MPF01389Mfr. Part #PF 01389

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 126.58 /EACH
    Added to your cart. View Cart

Product Details

  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
  • Operating pressure: 300 psi
  • Operating temperature range: -20° F to 250° F
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Anti-creep protection during installation and service
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.18, ASME B16.22, ASME B16.51

ASTM Specifications: ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M

Application: Mechanical, Plumbing

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Fitting

End Connection 2: Press

End Connections: Fitting x Press

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducer

Height: 1-3/25 in

High Pressure: 300

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-13/100 in

Material: Copper

Material Type: C12200, EPDM

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Global

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 0.13

Width: 1-3/25 in