1 x 3/4 x 3/4 in. FNPT 125# Brass Reducing Tee

BRLFTGFF

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation
  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday