1 x 3/4 x 3/4 in. Socket Reducing Schedule 40 PVC Tee
Part #P40STGFF | Item #5056024 | Manufacturer Part #035994
All Sizes
Product Details
- Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Soc
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM D-1784, ASTM D-2466]
Clean Bagged: No
Color Finish: White
Color Finish Category: Whites
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connection 3: Socket Weld
End Connections: Socket Weld
FM Approved: No
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 1 in x 3/4 in x 3/4 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
Maximum Pressure: 150 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Origin: Domestic
Schedule Class: 40