1 x 3/4 x 3/4 in. Threaded 125# Black Cast Iron Reducing Tee
1 x 3/4 x 3/4 in. Threaded 125# Black Cast Iron Reducing Tee
Package Quantity Info:
EA: 1 IP: 50 CA: 50 PT: 1950-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Material: Cast Iron
- Coating: Black
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 125#
- Tee Type: Reducing
Specifications
- ASME:
- ASME B16.4
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Product Type:
- Threaded Fitting
- Type:
- BCITGFF