3/8 in.- 16 x 1 in. Zinc Hex Cap Screw
3/8 in.- 16 x 1 in. Zinc Hex Cap Screw
Package Quantity Info:
EA: 1 IP: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Diameter:
- 3/8 in
- Grade:
- 2
- Length:
- 1 in
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 3/8 in-16
- Thread Length:
- 1