1 x 3/8 in. 300# Black Malleable Iron Reducing Coupling

You last purchased this on
 

1 x 3/8 in. 300# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 3/8 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCGC
  • Item #127639
  • Manufacturer Part #0310542808
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B16.3, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1 in x 3/8 in
Fitting Type:
Coupling, Reducing
Length:
1-3/4 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
300#
Schedule Class:
Extra Heavy
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes