1 x 3/8 in. Copper Clean and Bagged Reducing Coupling
Part #CBCRCGC | Item #440353 | Manufacturer Part #9001600CB
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
ANSI Specifications: ANSI B16.22
ASME Specifications: ASME B16.23
ASTM Specifications: ASTM B-75
Application: Medical Gas
CSA Certified: CSA B125
Clean Bagged: Yes
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
FM Approved: No
Fitting Size 1: 1 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1 in x 3/8 in
Fitting Type: Reducing
Material: Copper
NSF Certified: Yes
NSF Specifications: NSF 61