1 x 3/8 in. FNPT 150# Reducing Black Malleable Iron Coupling

You last purchased this on
 

1 x 3/8 in. FNPT 150# Reducing Black Malleable Iron Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 3/8 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCGC
  • Item #51771
  • Manufacturer Part #0310087200
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • 150#
  • Coupling Type: Reducing
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Clean Bagged:
No
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1 in x 3/8 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
Type:
BRCGC