1 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing

You last purchased this on
 

1 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing

This product requires certification to purchase.
You last purchased this on
 

1 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing

  • Fast #
  • Part #IGBGC
  • Item #241796
  • Manufacturer Part #ZMGBU0502
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B1.20.1
ASTM:
ASTM A-197
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1 in x 3/8 in
Fitting Type:
Reducing, Hex
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Type:
IGBGC
UL Listed:
Yes