1 x 3/8 in. Threaded 150# 304 Stainless Steel Bushing

Part #DS4BSTBSP114GC  |  Item #79417

$ 14.28 EACH
(Pricing is for 1 in x 3/8 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  43205
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #DS4BSTBSP114BAItem #79410

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.48 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/8 in x 1/4 in

    Part #DS4BSTBSP114CBItem #54166

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.66 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/2 in x 1/4 in

    Part #DS4BSTBSP114DBItem #54167

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.16 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/2 in x 3/8 in

    Part #DS4BSTBSP114DCItem #54169

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.16 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 3/4 in x 1/4 in

    Part #DS4BSTBSP114FBItem #79415

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.87 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in x 1/2 in

    Part #DS4BSTBSP114FDItem #54171

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.87 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in x 3/8 in

    Part #DS4BSTBSP114GCItem #79417

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.28 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1 in x 1/2 in

    Part #DS4BSTBSP114GDItem #54174

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.28 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in x 3/4 in

    Part #DS4BSTBSP114GFItem #54173

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.28 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/4 in x 1 in

    Part #DS4BSTBSP114HGItem #54178

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.09 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1-1/2 in x 3/4 in

    Part #DS4BSTBSP114JFItem #54180

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.74 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/2 in x 1 in

    Part #DS4BSTBSP114JGItem #54181

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.74 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 2 in x 1 in

    Part #DS4BSTBSP114KGItem #54184

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.23 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in x 1-1/2 in

    Part #DS4BSTBSP114KJItem #54188

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.23 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1 in x 3/8 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304

Pressure Class: 150#