1 x 3/8 in. FNPT 150# 316 and 316L Stainless Steel Reducing Coupling

You last purchased this on
 

1 x 3/8 in. FNPT 150# 316 and 316L Stainless Steel Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 3/8 in. FNPT 150# 316 and 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6CTCGC
  • Item #1339468
  • Manufacturer Part #K612-1606
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1 in x 3/8 in
Fitting Type:
Coupling, Reducer
Length:
1-13/20 in
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure Class:
150#
Weight:
0.33 lb