1 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Coupling
Part #IBRCGC | Item #1115051 | Manufacturer Part #ZMBCPR0502
All Sizes
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Coupling Type: Reducing
- 150#
- Threaded
- Import
Documents
Specifications
ANSI Specifications: [ANSI B16.14, ANSI B16.3]
ASME Specifications: [ASME B16.14, ASME B16.3]
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1 in x 3/8 in
Fitting Type: Reducing
ISO Specifications: ISO 9001:2000
Material: Malleable Iron
Maximum Pressure: 150 psi
NSF Certified: No
Origin: Global
Pressure Class: 150#
Schedule Class: Standard
Type: IBRCGC
UL Listed: Yes