1 x 3/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

Part #GRCGC  |  Manufacturer Part #0311087209

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Coupling Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B16.3, ASME B16.39

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1 in x 3/8 in

Fitting Type: Reducing

Material: Malleable Iron

Maximum Pressure: 300 psi

Maximum Temperature: 150

Origin: Domestic

Pressure Class: 150#