1 x 5 in. NPT Galvanized Extra Heavy Seamless Nipple

Part #GXSNGS  |  Manufacturer Part #15161010

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Galvanized

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Seamless, Straight]

Length: 5 in

Material: Carbon Steel

Schedule Class: Extra Heavy

Type: GXSNGS