1 x 5 in. Straight and Seamless Schedule 80 316L Stainless Steel Nipple

Part #IS86SNGS

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 5 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 80

UL Listed: No