1 x 5 in. Threaded Both End Schedule 80 304L Stainless Steel Seamless Nipple
1 x 5 in. Threaded Both End Schedule 80 304L Stainless Steel Seamless Nipple
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Manufacturer may vary by location
- Superior mechanical properties at sub-zero temperatures
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM:
- ASTM A-312, ASTM A-733
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Seamless, Straight
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pressure Class:
- 125#
- Schedule Class:
- 80