1 x 5/8 x 5/8 in. Copper Tee
1 x 5/8 x 5/8 in. Copper Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Wrot copper
- NSF approved
- Made in the USA
- Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 1 in x 5/8 in x 5/8 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Length:
- 3-1/100 in
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- UL Listed:
- Yes
- Weight:
- 0.31 lb