1 x 6-1/2 in. NPT Galvanized Extra Heavy Seamless Nipple

Part #GXSNGV  |  Item #4887883  |  Manufacturer Part #15161013

$ 37.72 EACH
(Pricing is for 6-1/2 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Galvanized

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Seamless, Straight]

Length: 6-1/2 in

Material: Carbon Steel

Schedule Class: Extra Heavy