1 x 6-3/4 in. B8M Class-2 Stud with Double Hex Nut

Part #AB8MSG634  |  Manufacturer Part #B8MSG634

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193 B8M Class 2

Clean Bagged: No

Diameter: 1 in

Drive Type: Hex

Grade: B8M

Length: 6-3/4 in

Material: Stainless Steel

Product Type: [Stud, Double Heavy Hex Nut]