1 x 6 in. Plain End Extra Heavy Black Seamless Nipple

Part #BXSNPBEGU

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Seamless, Straight]

Length: 6 in

Material: Carbon Steel

Schedule Class: Extra Heavy