1 x 6 in. Plain End Schedule 160 Seamless Low Residual Carbon Steel Nipple

Part #GB160SNPBELRGU

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 6 in

Material: Carbon Steel

Pipe Wall Type: Seamless

Schedule Class: 160

Type: GB160SNPBELRGU