1 x 6 in. Threaded Schedule 40 Black Seamless Nipple
Part #BSNGU | Item #54566 | Manufacturer Part #15101012
Length
Product Details
- Manufacturer may vary by location
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-106, ASTM A-733]
Clean Bagged: No
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: [Seamless, Straight]
Length: 6 in
Material: Carbon Steel
Schedule Class: 40S
Type: BSNGU