1 x 7 in. Threaded Galvanized Steel Nipple
Part #GNGW | Item #28304 | Manufacturer Part #0331025809
Length
Product Details
- Manufacturer may vary by location
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Galvanized
- Domestic
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: ASTM A-733
Application: Fire Protection
Clean Bagged: No
Coating: Galvanized
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Length: 7 in
Material: Carbon Steel
Product Type: Sprinkler Nipple
Schedule Class: Standard