1 x 72 in. MPT Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe

You last purchased this on
 

1 x 72 in. MPT Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe

This product requires certification to purchase.
You last purchased this on
 

1 x 72 in. MPT Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IGNG72
  • Item #3180280
  • Manufacturer Part #NG0572
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Grade:
B
ISO:
ISO 9001:2000
Length:
72 in
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
1 in
Schedule Class:
40