1 x 72 in. Schedule 40 Galvanized Coated Threaded Carbon Steel Pipe

Part #GNG72  |  Manufacturer Part #0331228924

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-53A

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

Length: 72 in

Material: Carbon Steel

Pipe Tubing Size: 1 in

Schedule Class: 40

Type: GNG72