1 x 8 in. MNPT Schedule 40 316L Stainless Steel Weld Threaded Both End Nipple

Part #DS46NGX  |  Item #81193  |  Manufacturer Part #6016-800

$ 23.55 EACH
(Pricing is for 8 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME SA-312

ASTM Specifications: [ASTM A-312, ASTM A-733]

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Weld

Length: 8 in

Material: Stainless Steel

Material Type: [316, 316L]

Pressure Class: 125#

Schedule Class: 40