10-1/2 ft. Steel Plain End Schedule 40 Sprinkler Pipe in Black

DBPPEA53105

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
10-1/2 ft
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday