2 in. x 10-1/2 ft. Grooved Schedule 40 Welded Black Carbon Steel Pipe

You last purchased this on
 

2 in. x 10-1/2 ft. Grooved Schedule 40 Welded Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. x 10-1/2 ft. Grooved Schedule 40 Welded Black Carbon Steel Pipe

  • Fast #
  • Part #DBPRGRA53B105K
  • Item #4318415
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53B
Application:
Residential
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Grade:
B
Length:
10-1/2 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
2 in
Schedule Class:
40