10-1/2 ft. X 3 in. Schedule 40 Black Coated Grooved Welded Carbon Steel Pipe

Part #DBPRGRA53B105M  |  Item #4053450

$ 620.25 EACH
(Pricing is for 3 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DBPRGRA53B10510Item #4318426

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,315.62 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #DBPRGRA53B10512Item #4318424

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,059.43 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #DBPRGRA53B105KItem #4318415

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 314.86 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DBPRGRA53B105LItem #4053458

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 498.96 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #DBPRGRA53B105MItem #4053450

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 620.25 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #DBPRGRA53B105PItem #4053455

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 883.73 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #DBPRGRA53B105SItem #4318425

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,197.13 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #DBPRGRA53B105UItem #4053459

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,553.89 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #DBPRGRA53B105XItem #4318408

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,338.61 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-53B

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Grade: B

Length: 10-1/2 ft

Material: Carbon Steel

Material Type: A53B

Pipe Tubing Size: 3 in

Pipe Wall Type: Welded