10 26 Gauge 90 SPRL FLUE Saddle

Part #SHM9SPFS2610  |  Item #3409052  |  Manufacturer Part #RX6110GS

Call for Pricing EACH

Type:

SHMSDLS2610
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Saddle flue with 90° takeoff
  • Easy tap connection off spiral pipe
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 10 in

Duct Shape: Round

Gauge: 26

Length: 14 in

Material: Galvanized Steel

Type: SHMSDLS2610