10-3/4 in. 1 gal Dispensing Pump

U417

Manufacturer Part #: 417

Length

10-3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Conveniently pumps 1 ounce per pump
  • Cap attached to 10-3/4'' tube
  • Ideal for use with oils and solvents
  • Fits standard gallon bottles

SPECIFICATIONS

Color Finish
White
Length
10-3/4 in
Material
Plastic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday