10 - 6 x 1 in. 3000# Stainless Steel Threadolet

TOL10UG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
10 in - 6 in
Fitting Type
Threadolet
Material
Stainless Steel
Outlet Size In
1
Pressure Class
3000#

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday