10 Cast Iron Ductile Iron BUNA Wafer Butterfly Valve Lo

Part #MB5RLO10  |  Manufacturer Part #B5-RLO10

Type:

MB5RLO10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Matco-Norca B5 butterfly valves incorporate a unique stem and disc design for substantially improved torque values and making these valves among the easiest to operate
  • Butterfly valves can be used for throttling flow using either the 10-position levers or gear operators
  • All Matco-Norca valves can be equipped with extensions for buried service
  • Valve bodies are epoxy coated cast iron with 416 stainless steel stems
  • Levers are ductile iron, gear operators are cast iron
  • Discs are Ductile Iron with Buna-N liners

Specifications

ADA Compliant: No

Coating: Epoxy

End Connection 1: Wafer

End Connections: Wafer

Fitting Size 1: 10 in

Fitting Sizes: 10 in

Handle Type: Lever

Material: [Cast Iron, Ductile Iron]

Maximum Pressure: 200 psi WOG

Maximum Temperature: 250

NSF Certified: No

Temperature Range: Up to 250 Deg F

Type: MB5RLO10

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Ductile Iron

Valve Operator: Lever Handle

Valve Seat Material: Buna-N

Valve Size: 10 in

Valve Type: Butterfly Valve