10 Damper Sec

Part #SHMDS2810U  |  Item #3294078  |  Manufacturer Part #31110

Call for Pricing EACH

Type:

SHMDS10
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features round damper section

Documents

Specifications

Diameter: 10 in

Duct Shape: Round

Gauge: 28

Material: Galvanized Steel

Type: SHMDS10