10 Damper Sec With 3/8 ROD

Part #R31110RQ2S  |  Manufacturer Part #31110RQ2S

Type:

R31110RQ2S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 10 in

Duct Shape: Round

Gauge: 28

Material: Galvanized Steel

Type: R31110RQ2S