10 DEBRIS GRIT Basket For F/GLS POLE
10 DEBRIS GRIT Basket For F/GLS POLE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Models for use with fiberglass poles
- Debris baskets are perforated on all surfaces, Debris Grit catchers have a solid half bottom and back to catch grit
Specifications
- Installation Type:
- Pole Mount
- Length:
- 10 in
- Material:
- Steel
- Type:
- SDB10S