10 ft. Bell End Sewer PVC Drainage Pipe

PSP2729

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw
  • Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Offers a zero-leak joint that is structurally sound

SPECIFICATIONS

ASTM Specifications
ASTM D-2729
Application
Sewer
End Connection 1
Bell End
End Connection 2
Bell End
Inside Diameter
3-1/10 in
Length
10 ft
Material
Plastic
Material Type
PVC
Outside Diameter
3-1/4 in
Pipe Tubing Size
3 in
Type
Sewer
Wall Thickness
0.075 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday