10 ft. CTS Plastic Pressure Pipe

CPP10

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
End Connection 1
CTS
End Connection 2
CTS
Length
10 ft
Material
Plastic
Material Type
CPVC
Pipe Tubing Size
1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday