10 ft. x 1 in. DR18 PVC Fusible Pipe in Green

DR18GFP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
NSF Certified
No
Pipe Tubing Size
1 in
UL Listed
No
Waterworks PVC Pipe Type
DR 18

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday