10 ft. Hard DWV Copper Tubing

CDWVT10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Made in the USA
  • Meets applicable ASTM standards B-306
  • NSF Approved
  • Nominal Hard Copper Tube

SPECIFICATIONS

ASTM Specifications
ASTM B-306
Copper Tubing Temper
Hard
FM Approved
No
Length
10 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
1-3/8 in
Pipe Tubing Size
1-1/4 in
Wall Thickness
0.04 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday