10 ft. Hard Type L Copper Tube

LHARD10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Water
Copper Tubing Temper
Hard
FM Approved
No
Length
10 ft
Material
Copper
NSF Certified
No
Pipe Tubing Size
8 in
Type
Type L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday