10 ft. No-Hub Cast Iron Soil Pipe

NHP10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Application
DWV
End Connection 1
No Hub
Length
10 ft
Material
Cast Iron
Material Type
NH 2
Pipe Tubing Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday