10 ft. Schedule 40 Bell End PVC Pressure Pipe

P40BEP10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • For use where systems will not exceed 140 F
  • PVC Schedule 40 Pipe is used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • PVC Schedule 40 Pipe is used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • PVC Schedule 40 White pipe with red print that is Dual Marked for DWV and Pressure Applications
  • Part of the TrueFit® system and Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785, ASTM D-2665
End Connection 1
Bell End
End Connection 2
Bell End
FM Approved
No
Grade
Pressure
Length
10 ft
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday