10 ft. Schedule 40S Galvanized Coated Threaded Carbon Steel Pipe

DGPTOA5310

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
10 ft
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday