10 ft. SDR 35 Bell End Sewer PVC Drainage Pipe

DSSP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729
Application
Sewer
End Connection 1
Bell End
End Connection 2
Plain End
Inside Diameter
5-89/100 in
Length
10 ft
Material
Plastic
Material Type
PVC
Outside Diameter
6 in
Pipe Tubing Size
3 in
Schedule Class
SDR 35
Type
Sewer
Wall Thickness
0.18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday