10 ft. Standard Line Set

Part #SHMLSC228PP10  |  Item #4040072  |  Manufacturer Part #5632.444-28

Call for Pricing EACH

Length:

10 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Gauge: 28

Length: 10 ft

Line Set Type: Standard

Material: Galvanized Steel