1-1/2 in. x 10 ft. 40 Plastic Pressure Pipe

You last purchased this on
 
Zurn Corrosive Waste Drainage

1-1/2 in. x 10 ft. 40 Plastic Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Corrosive Waste Drainage

1-1/2 in. x 10 ft. 40 Plastic Pressure Pipe

  • Fast #
  • Part #ZZ9PP40FRJ
  • Item #1393716
  • Manufacturer Part #Z9-PP40-FR-112
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Pipe for above ground use
  • Requires Certification

Specifications

ASTM:
ASTM F-1412
CSA Certified:
Yes
Diameter - Outside:
1-29/32 in
Length:
10 ft
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 61
PipeTubing Size:
1-1/2 in
Schedule Class:
40