10 in. DIPS SDR 18 PVC Fusible Pressure Pipe in Green
10 in. DIPS SDR 18 PVC Fusible Pressure Pipe in Green
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1785, ASTM D-2241
- AWWA:
- AWWA C-900
- Application:
- Casings, Communications, Electrical, Sewage, Irrigation, Water Systems
- Color Finish Name:
- Green
- Diameter - Outside:
- 11-1/10 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 10 in
- Pressure - High:
- 235
- Schedule Class:
- SDR 18
- UL Listed:
- No
- Wall Thickness:
- 0.62 in