1 in. x 10 ft. Plain End Plastic Pipe

You last purchased this on
 

1 in. x 10 ft. Plain End Plastic Pipe

This product requires certification to purchase.
You last purchased this on
 

1 in. x 10 ft. Plain End Plastic Pipe

  • Fast #
  • Part #SPL010
  • Item #7035315
  • Manufacturer Part #PL-010
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Diameter - Outside:
1-8/25 in
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
1 in
Pressure - High:
220
Schedule Class:
SDR 40
Temperature Range:
Up to 73.4 Deg F
Temperature Rating:
73.4
UL Listed:
Yes
Wall Thickness:
0.133 in